K24L - Holesaw T3 24L 1 1/2 38MM 1/BX

LEN

  • $15.40 (Each)
  • $15.40 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K24L
Manufacturer's Part Number
Description
Holesaw T3 24L 1 1/2 38MM 1/BX
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
08247230124
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HOLESAW T3 24L 1 1/2 38MM 1/BX
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat