2BLT240LADSMGZ - 2BLT2 40L Adsm GZ10 LP840

Lithonia Lighting

  • $213.70 (Each)
  • $213.70 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2BLT240LADSMGZ
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2BLT2 40L ADSM GZ10 LP840
Description
2BLT2 40L Adsm GZ10 LP840
Lith 2BLT2 40L Adsm GZ10 LP840 Bask
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
193047046411 / 00193047046411
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
2BLT240LADSMGZ - Small Image
 
2BLT240LADSMGZ - Large Image
 
2BLT240LADSMGZ - Large Image
360 Images
 
 
2BLT240LADSMGZ - 360 Image
Attachments
 
 
2BLT240LADSMGZ - Specification Sheet
Brochures
 
 
2BLT240LADSMGZ - Brochure
Tech Bulletins
 
 
2BLT240LADSMGZ - Tech Bulletin
Other Links
 
 
2BLT240LADSMGZ - Other
 
2BLT240LADSMGZ - Other
 
2BLT240LADSMGZ - Other
 
2BLT240LADSMGZ - Other
 
2BLT240LADSMGZ - Other
 
2BLT240LADSMGZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
31.7
Lamp Type
LED - Static
Shape
Square
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Finish
Matte
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.6
Length
23.75
Width
23.75
Descriptions
Long Description
LITH 2BLT2 40L ADSM GZ10 LP840 Bask
Construction
New Construction,Remodel
Product Type
Troffer
Features
Design Select
Description
2BLT2 40L ADSM GZ10 LP840
Additional Information
Maximum Operating Temperature
25
lumens
4000 LM
Warranty
5
average life
60,000
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2BLT2 40L ADSM GZ10 LP840
GTIN
00193047046411
UPC
193047046411
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
2x2
Packaging
Weight
9.312
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Clean Room,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Patient Room,Retail
standard
CSA
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat