6RLDG307LM30K90C - 90CRI 120 FRPC WWH $

Juno

  • $15.90 (Each)
  • $15.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6RLDG307LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
6RLD G3 07LM 30K 90CRI 120 FRP
Description
90CRI 120 FRPC WWH $
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887658828 / 00190887658828
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
6RLDG307LM30K90C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
Long Description
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3000K, 90+ CRI, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Product Type
Juno 6'' Retro 700L 90CRI 30K
Description
90CRI 120 FRPC WWH $
Additional Information
pallet quantity
288
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
6RLD G3 07LM 30K 90CRI 120 FRP
GTIN
00190887658828
UPC
190887658828
Taxonomies, Classifications, and Categories
Type
Trim
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star
Application
Healthcare, Residential, Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
4 View Store

* All prices subject to change.

Begin Live Chat