ABSSS4G - Anchorbolts

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABSSS4G
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ABSSS-4G
Description
Anchorbolts
3/4 In. X 30 In. X 3 In. Anchor Bolts With Template For SSS 4G Pole, Sku - 800978
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
784231041215 / 00784231041215
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ABSSS4G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2
Length
34
Width
5
Descriptions
Description
ANCHORBOLTS
Product Type
Anchor Bolt
extra long description
LITH ABSSS-4G 3/4IN X 30IN X 3IN an
Long Description
3/4 in. X 30 in. X 3 in. anchor bolts with template for SSS 4G pole, SKU - 800978
Additional Information
pallet quantity
50
Fixture Type
Anchor Bolt
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ABSSS-4G
GTIN
00784231041215
UPC
784231041215
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Anchor Bolt
Packaging
Weight
16
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Roadways, Bridges & Tunnels,Sports and Recreation
Mounting
Not Applicable
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat