CH2BWHPWH - 2BTN Dig Switch

Lighting Controls & Design

  • $200.00 (Each)
  • $200.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2BWHPWH
Manufacturer
Lighting Controls & Design
Manufacturer's Part Number
CH2 BWH PWH
Description
2BTN Dig Switch
00745973170908|0745973|745973170908|74597317090|17090|CH2 BWH PWH|CH2BWHPWH|CH2-BWH-PWH|Wallstation|Acuity Brands CH2 BWH PWH|Acuity Brands CH2BWHPWH|Acuity Brands CH2-BWH-PWH|Lighting Controls & Design CH2 BWH PWH|Lighting Controls & Design CH2BWHPWH|Lighting Controls & Design CH2-BWH-PWH|Lithonia CH2 BWH PWH|Lithonia CH2BWHPWH|Lithonia CH2-BWH-PWH|Lithonia Lighting CH2 BWH PWH|Lithonia Lighting CH2BWHPWH|Lithonia Lighting CH2-BWH-PWH|Lithonialighting CH2 BWH PWH|Lithonialighting CH2BWHPWH|Lithonialightin
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Control Station Accessories
UNSPSC
39121116 - Low voltage switchgear
UPC/GTIN
745973170908 / 00745973170908
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Low Voltage
Wattage
Not Applicable
Descriptions
Description
2BTN DIG SWITCH
Long Description
00745973170908|0745973|745973170908|74597317090|17090|CH2 BWH PWH|CH2BWHPWH|CH2-BWH-PWH|Wallstation|Acuity Brands CH2 BWH PWH|Acuity Brands CH2BWHPWH|Acuity Brands CH2-BWH-PWH|Lighting Controls & Design CH2 BWH PWH|Lighting Controls & Design CH2BWHPWH|Lighting Controls & Design CH2-BWH-PWH|LITHONIA CH2 BWH PWH|LITHONIA CH2BWHPWH|LITHONIA CH2-BWH-PWH|Lithonia Lighting CH2 BWH PWH|Lithonia Lighting CH2BWHPWH|Lithonia Lighting CH2-BWH-PWH|LithoniaLighting CH2 BWH PWH|LithoniaLighting CH2BWHPWH|LithoniaLightin
Product Type
Wallstation
Special Features
The Chelsea DigitalSwitch is a 100% digital switch which connects directly to the GR 2400 bus via Cat. 5 patch cable with RJ45 connectors. Chelsea DigitalSwitches can be ordered with 1, 2, 3, 4 or 6 buttons per gang and can be mounted in any standard 2.25'' deep switch box with a decorator style switch plate.
Additional Information
Pallet Quantity
140
Manufacturer Information
Brand
LIGHTING CONTROLS & DESIGN
Manufacturers Part Number
CH2 BWH PWH
GTIN
00745973170908
UPC
745973170908
Taxonomies, Classifications, and Categories
Type
Wallstation
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Classroom, Corridor, Open Office, Retail, Warehouse/Storage
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat