EAX1AL0SWW2S0UV0 - EAX1 Alo SWW2 So Uvolt Upm Per DDB - Area Light

Lithonia Lighting

  • $330.00 (Each)
  • $330.00 (Each)

In-Stock: 91 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EAX1AL0SWW2S0UV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EAX1 ALO SWW2 SO UVOLT UPM PER
Description
EAX1 Alo SWW2 So Uvolt Upm Per DDB - Area Light
The EAX1 Led Area Luminaire From Lithonia Lighting Provides The Best Combination Of Switchable Technology Including Adjustable Lumens, Switchable CCT Color Temperature and Four-Optic Switchoptics™ Providing Type Ii, Iii, Iv and V Distribution Patterns; All From A Single Luminaire. With Over 60 Field-Configurable Options In A Single Sku, This Area Lighting Solution Truly Adapts to Your Project Needs On The Spot. Whether You’Re Illuminating A Local Retail Lot, A Walkway, or A Sprawling Parking Lot, You Can S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
198934597748 / 00198934597748
Weight per unit
16.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
91
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
Switch Diagram - Specification Sheet
 
EAX1AL0SWW2S0UV0 - Specification Sheet
Images
 
 
EAX1AL0SWW2S0UV0 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
Other Links
 
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
360 Images
 
 
EAX1AL0SWW2S0UV0 - 360 Image
Brochures
 
 
EAX1AL0SWW2S0UV0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Voltage Rating
120-347 V
Wattage
105
Material, Color, and Finish
Color
Bronze
Finish
Gloss
Housing Material
Aluminum
Dimensions and Weight
Height
6.7
Length
29.8
Width
11.8
Descriptions
Description
EAX1 ALO SWW2 SO UVOLT UPM PER DDB - AREA LIGHT
Extra Long Description
LITH EAX1 ALO SWW2 SO UVOLT UPM PER
Long Description
The EAX1 LED Area Luminaire from Lithonia Lighting provides the best combination of switchable technology including adjustable lumens, switchable CCT color temperature and four-optic SwitchOptics™ providing Type II, III, IV and V distribution patterns; all from a single luminaire. With over 60 field-configurable options in a single SKU, this area lighting solution truly adapts to your project needs on the spot. Whether you’re illuminating a local retail lot, a walkway, or a sprawling parking lot, you can s
Product Type
Area Light
Additional Information
Average Life
100,000
Dimmable
Yes
Hardware
Yes
Lumens
14,000 LM
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EAX1 ALO SWW2 SO UVOLT UPM PER
GTIN
00198934597748
UPC
198934597748
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
16.95
Carton
1
Uses, Certifications, and Standards
Application
Ambulatory Care,Automotive & Parking,Chemo/Infusion Centers,Common Areas,Dentist Offices,Dialysis Centers,Education,Entertainment,Entrance Zones,Food Service,Government,Healthcare,Hospitality,House of Worship,Laboratory,Long Term Care,Parks, Pathways, Walkways,Sports and Recreation,Transportation
Environmental Conditions
OUTDOOR
Mounting
Arm Mount,Tenon Slipfitter
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91

Location search:

* All prices subject to change.

Begin Live Chat