EAX1AL0SWW2S0UV0 - EAX1 Alo SWW2 So Uvolt Upm Per DDB - Area Light

Lithonia Lighting

  • $330.00 (Each)
  • $330.00 (Each)
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
EAX1AL0SWW2S0UV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EAX1 ALO SWW2 SO UVOLT UPM PER
Description
EAX1 Alo SWW2 So Uvolt Upm Per DDB - Area Light
The EAX1 Led Area Luminaire From Lithonia Lighting Provides The Best Combination Of Switchable Technology Including Adjustable Lumens, Switchable CCT Color Temperature and Four-Optic Switchoptics™ Providing Type Ii, Iii, Iv and V Distribution Patterns; All From A Single Luminaire. With Over 60 Field-Configurable Options In A Single Sku, This Area Lighting Solution Truly Adapts to Your Project Needs On The Spot. Whether You’Re Illuminating A Local Retail Lot, A Walkway, or A Sprawling Parking Lot, You Can S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
198934597748 / 00198934597748
Weight per unit
16.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
64
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
Switch Diagram - Specification Sheet
 
EAX1AL0SWW2S0UV0 - Specification Sheet
Images
 
 
EAX1AL0SWW2S0UV0 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
 
EAX1AL0SWW2S0UV0 - Large Image
Other Links
 
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
 
EAX1AL0SWW2S0UV0 - Other
360 Images
 
 
EAX1AL0SWW2S0UV0 - 360 Image
Brochures
 
 
EAX1AL0SWW2S0UV0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat