EDGR2GMREL - Led Exit Sign

Lithonia Lighting

  • $432.30 (Each)
  • $432.30 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDGR2GMREL
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EDGR 2 GMR EL M4
Description
Led Exit Sign
Recessed Mount Edge-Lit Exits With Led Lamps, Double Face, Green With Mirror Separator, Emergency, Sku - 164uf5
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
745975265053 / 00745975265053
Weight per unit
4.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.30 (Each)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
EDGR2GMREL - Small Image
 
EDGR2GMREL - Large Image
Other Links
 
 
EDGR2GMREL - Other
 
EDGR2GMREL - Other
 
EDGR2GMREL - Other
 
EDGR2GMREL - Other
 
EDGR2GMREL - Other
Attachments
 
 
EDGR2GMREL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Number Of Lamps
1
Shape
Square
Voltage Rating
120,277 V
Wattage
3
Material, Color, and Finish
Background Color
Clear
Color
Silver
Housing Color
Clear
Lens Material
Not Applicable
Letter Color
GREEN
Dimensions and Weight
Height
6
Length
16
Width
12
Descriptions
Description
LED EXIT SIGN
Extra Long Description
LITH EDGR 2 GMR EL M4 Recessed moun
Features
Design Select
Long Description
Recessed Mount Edge-Lit Exits with LED Lamps, Double face, Green with Mirror Separator, Emergency, SKU - 164UF5
Product Type
Emergency Exit Sign
Special Features
The versatile EDG/EDGR edge-lit exits are well suited for any application requiring attractive edge-lit exit signage. Typical installations include commercial spaces such as retail, offices or medical facilities but can be applied in any space where an upgraded appearance is desired.
Additional Information
Fixture Type
Exit Sign
Hardware
No
Pallet Quantity
64
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EDGR 2 GMR EL M4
GTIN
00745975265053
UPC
745975265053
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Sign
Packaging
Weight per each
4.44
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Offices & Banks,Retail,Sports and Recreation
Environmental Conditions
Indoor,Outdoor
Mounting
Recessed,Surface
Standard
NFPA 101,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat