ELM2LEDM12 - THRMPLST Emg LTG U

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELM2LEDM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ELM2 LED M12
Description
THRMPLST Emg LTG U
00745975223992|0745975|745975223992|74597522399|22399|ELM2 Led M12|ELM2LEDM12|ELM2-Led-M12|Emergency Lighting Unit|Acuity Brands ELM2 Led M12|Acuity Brands ELM2LEDM12|Acuity Brands ELM2-Led-M12|Lithonia ELM2 Led M12|Lithonia ELM2LEDM12|Lithonia ELM2-Led-M12|Lithonia Lighting ELM2 Led M12|Lithonia Lighting ELM2LEDM12|Lithonia Lighting ELM2-Led-M12|Lithonialighting ELM2 Led M12|Lithonialighting ELM2LEDM12|Lithonialighting ELM2-Led-M12
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
745975223992 / 00745975223992
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
ELM2LEDM12 - MSDS Sheet
Images
 
 
ELM2LEDM12 - Small Image
 
ELM2LEDM12 - Large Image
 
ELM2LEDM12 - Large Image
 
ELM2LEDM12 - Large Image
Specifications Sheets
 
 
ELM2LEDM12 - Specification Sheet
Attachments
 
 
ELM2LEDM12 - Specification Sheet
Other Links
 
 
ELM2LEDM12 - Other
 
ELM2LEDM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Voltage Rating
120 V ac;277 V ac
Lamp Type
LED
Lamp Wattage
Not Applicable
Wattage
1.44 W
Material
Thermoplastic
Current Rating
0.04 A @ 120 V;0.03 A @ 277 V
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
2-3/4 in;7 cm
Length
10-1/4 in;26 cm
Height
4-1/4 in;10.8 cm
Descriptions
Product Type
Emergency Light
Description
THRMPLST EMG LTG U
Long Description
Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 120 V ac;277 V ac, 0.04 A @ 120 V;0.03 A @ 277 V, 1.44 W, 3 yr Battery Life, LED Lamp, 3.6 V, Surface Mount;Wall Mount, 2-3/4 in Width, 10-1/4 in Length, 4-1/4 in Height, 4 lb
Features
A slim, LED emergency lighting unit for general purpose applications.Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.
Short Description
Emergency Light, Nickel Cadmium, White, 1.44W
Special Features
Unique Track-And-Swivel Arrangement Permits Full Range of Direction of Lamp Head Adjustment
Additional Information
pallet quantity
576
Fixture Type
Emergency Lighting Unit
Battery Type
Nickel Cadmium (NiCad)
battery life
3 yr
Lamp Voltage
3.6 V
Mounting Type
Surface Mount;Wall Mount
Standards Met
UL Listed Damp Location
package quantity
12 PK;1 CT
Manufacturer Information
Manufacturers Part Number
ELM2 LED M12
Brand
Lithonia Lighting
GTIN
00745975223992
UPC
745975223992
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Availability
Manufacturer Status
Inactive
Packaging
Weight
4 lb;1.8 kg
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
SURFACE, WALL
standard
UL
Application
Emergency and Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat