L3 - 2BLT4 40L SDSM GZ10 PWS1856LV LP835

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L3
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
Description
2BLT4 40L SDSM GZ10 PWS1856LV LP835
The L3 Recessed Housing Is Rated Ic or Non-Ic. It Is Designed For New Construction Only. Approved For All Ceiling and Wiring Types.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
888791458145 / 00888791458145
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
L3 - Other
 
L3 - Other
 
L3 - Other
 
L3 - Other
Images
 
 
L3 - Small Image
 
L3 - Large Image
Attachments
 
 
L3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Not Applicable
Lamp Included
NO
Lamp Type
Incandescent
Material
Steel
Shape
Round
Voltage Rating
120
Wattage
Not Applicable
Material, Color, and Finish
Color
Nickel
Finish
Unfinished
Dimensions and Weight
Height
9
Length
14
Width
9
Descriptions
Construction
New Construction
Description
2BLT4 40L SDSM GZ10 PWS1856LV LP835
Extra Long Description
LITH L3 GSKT R6 4 IN air-tight, IC/
Long Description
The L3 recessed housing is rated IC or Non-IC. It is designed for new construction only. Approved for all ceiling and wiring types.
Product Type
Downlight
Additional Information
Hardware
Yes
Lumens
Lamp Not Included
Maximum Operating Temperature
25
Pallet Quantity
144
Power Source
Hardwired
Socket Type
Medium: E26
Warranty
1
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
L3 GSKT R6
GTIN
00888791458145
UPC
888791458145
Taxonomies, Classifications, and Categories
Type
Downlight, Housing
Trade Size
Aperture Size
4 in
Packaging
Weight
2
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Hospitality,Residential,Retail
Environmental Conditions
Indoor
Mounting
Recessed
Standard
cUL,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat