LBR6PFW - 6" RND Plaster Mount Frame W/J-Box & 18" Conduit

Lithonia Lighting

  • $58.30 (Each)
  • $58.30 (Each)

In-Stock: 127 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBR6PFW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBR6PFW
Description
6" RND Plaster Mount Frame W/J-Box & 18" Conduit
Lith LBR6PFW LBR 6IN Round Plaster
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
194994812777 / 00194994812777
Weight per unit
3.717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
127
Resources
Images
 
 
LBR6PFW - Large Image
 
LBR6PFW - Small Image
 
LBR6PFW - Large Image
 
LBR6PFW - Large Image
 
LBR6PFW - Large Image
 
LBR6PFW - Large Image
 
LBR6PFW - Large Image
 
LBR6PFW - Large Image
Other Links
 
 
LBR6PFW - Other
 
LBR6PFW - Other
 
LBR6PFW - Other
 
LBR6PFW - Other
 
LBR6PFW - Other
Attachments
 
 
LBR6PFW - Specification Sheet
360 Images
 
 
LBR6PFW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Lamps
1
Descriptions
Description
6" RND PLASTER MOUNT FRAME W/J-BOX & 18" CONDUIT
Long Description
LITH LBR6PFW LBR 6IN Round Plaster
Product Type
Pan
Additional Information
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LBR6PFW
GTIN
00194994812777
UPC
194994812777
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.115
Weight per each
3.717
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Standard
CSA,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 127

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
127 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat