LQMSW3R120277EL - *Discontinued* White Led Exit Red LTR 120

Lithonia Lighting

  • $72.84 (Each)
  • $72.84 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LQMSW3R120277EL
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LQM S W 3 R 120/277 EL N M6
Description
*Discontinued* White Led Exit Red LTR 120
The Quantum LQM Emergency Exit Sign With Red Letters From Lithonia Lighting With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231011553 / 00784231011553
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.84 (Each)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
LQMSW3R120277EL - Large Image
 
LQMSW3R120277EL - Small Image
 
LQMSW3R120277EL - Large Image
 
LQMSW3R120277EL - Large Image
 
LQMSW3R120277EL - Large Image
 
LQMSW3R120277EL - Large Image
 
LQMSW3R120277EL - Large Image
Attachments
 
 
LQMSW3R120277EL - Specification Sheet
Other Links
 
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
 
LQMSW3R120277EL - Other
Brochures
 
 
LQMSW3R120277EL - Brochure
360 Images
 
 
LQMSW3R120277EL - 360 Image
Tech Bulletins
 
 
LQMSW3R120277EL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Thermoplastic
Shape
Square
Voltage Rating
120/277 V
Wattage
1
Material, Color, and Finish
Background Color
White
Color
White
Finish
Matte
Housing Color
White
Lens Material
Not Applicable
Letter Color
RED
Dimensions and Weight
Height
7.6200
Length
11.7500
Width
2.0000
Descriptions
Construction
New Construction,Remodel
Description
*DISCONTINUED* WHITE LED EXIT RED LTR 120
Extra Long Description
LITH LQM S W 3 R 120/277 EL N M6 Qu
Features
Contractor Select
Long Description
The Quantum LQM emergency exit sign with red letters from Lithonia Lighting with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
Product Type
Emergency Exit Sign
Additional Information
Average Life
Not Applicable
Dimensions
11.625x2.0x7.50 IN
Fixture Type
Emergency Exit Unit (aka Combo), Exit Sign
Hardware
No
Lumens
Not Applicable
Pallet Quantity
270
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LQM S W 3 R 120/277 EL N M6
GTIN
00784231011553
UPC
784231011553
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail,Sports and Recreation,Warehouses
Environmental Conditions
Indoor,Outdoor
Mounting
SURFACE
Standard
NFPA 101,NFPA 70,ULCA Title 20,FCC 47CFR Part 15 Consumer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat