NWVPDT16KIT - Sensor & WV BR BRCKT

Nlight

  • $353.63 (Each)
  • $353.63 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NWVPDT16KIT
Manufacturer
Nlight
Manufacturer's Part Number
NWV PDT 16 KIT
Description
Sensor & WV BR BRCKT
Low Voltage Corner Mount Sensor , Passive Dual Technology , 16 Amps, Kit, Sku - 220TR1
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
820476326455 / 00820476326455
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.63 (Each)
Stock Availability
Fort Smith
0
Springdale
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
NWVPDT16KIT - Small Image
 
NWVPDT16KIT - Large Image
 
NWVPDT16KIT - Large Image
Other Links
 
 
NWVPDT16KIT - Other
 
NWVPDT16KIT - Other
 
NWVPDT16KIT - Other
Attachments
 
 
NWVPDT16KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Lamp Type
Not Applicable
Material
Plastic
Voltage Rating
Low Voltage
Wattage
Not Applicable
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Height
5.5
Length
7.5
Width
4.5
Descriptions
Description
SENSOR & WV BR BRCKT
Extra Long Description
LITH NWV PDT 16 KIT Low Voltage Cor
Features
Design Select
Long Description
Low Voltage Corner Mount Sensor , Passive Dual Technology , 16 amps, Kit, SKU - 220TR1
Product Type
Sensor
Additional Information
Average Life
Not Applicable
Pallet Quantity
24
Warranty
5
Manufacturer Information
Brand
Nlight
Manufacturers Part Number
NWV PDT 16 KIT
GTIN
00820476326455
UPC
820476326455
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
OCCUPANCY SENSOR
Packaging
Weight
1.351
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
Environmental Conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat