STAKS2X4AL06SWCP - 35-55W 2X4 Led Center Basket 35K/4K/5K W/Em Backup

Lithonia Lighting

  • $409.99 (Each)
  • $409.99 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STAKS2X4AL06SWCP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
STAKS 2X4 ALO6 SWW7 IE10WCP
Description
35-55W 2X4 Led Center Basket 35K/4K/5K W/Em Backup
Stack Switch With Emergency Battery Backup Provides Both Functionality and Efficiency. Selectable Lumens (4000, 5000, 6000) Allows For A Variety Of Mounting Heights and Switchable Color Temperature (3500K, 4000K, 5000K) Allows You to Fine-Tune The Look Of Your Space. It Is The Fully Switchable Version Of The Next Generation Family Of Products. The Emergency Battery Back Up Switches Automatically to Emergency Mode With 90 Minute Run Time. Stack Switch Is The Perfect Choice For Schools, Commercial Office Spa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
197589844047 / 00197589844047
Weight per unit
23.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.99 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
6
All Stores
7
Resources
Images
 
 
STAKS2X4AL06SWCP - Small Image
 
STAKS2X4AL06SWCP - Large Image
 
STAKS2X4AL06SWCP - Large Image
 
STAKS2X4AL06SWCP - Large Image
Other Links
 
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
 
STAKS2X4AL06SWCP - Other
Attachments
 
 
STAKS2X4AL06SWCP - Specification Sheet
Brochures
 
 
STAKS2X4AL06SWCP - Brochure
360 Images
 
 
STAKS2X4AL06SWCP - 360 Image
Tech Bulletins
 
 
STAKS2X4AL06SWCP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Steel
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120-277
Wattage
49
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
82
Color Temperature
3500 ,4000 ,5000 ,Variable
Finish
Matte
Lens Color
WHITE
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
3.5
Length
47.8
Width
23.9
Descriptions
Construction
New Construction,Remodel
Description
35-55W 2X4 LED CENTER BASKET 35K/4K/5K W/EM BACKUP
Extra Long Description
LITH STAKS 2X4 ALO6 SWW7 IE10WCP Re
Long Description
STACK Switch with Emergency Battery Backup provides both functionality and efficiency. Selectable lumens (4000, 5000, 6000) allows for a variety of mounting heights and switchable color temperature (3500K, 4000K, 5000K) allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. The Emergency Battery Back Up switches automatically to emergency mode with 90 minute run time. STACK Switch is the perfect choice for schools, commercial office spa
Product Type
Troffer
Additional Information
Average Life
60,000
Dimmable
Yes
Hardware
Yes
Lumens
4000 LM,5000 LM,6000 LM,Switchable
Maximum Operating Temperature
30
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
STAKS 2X4 ALO6 SWW7 IE10WCP
GTIN
00197589844047
UPC
197589844047
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
Aperture Size
2x4
Packaging
Weight
22.946
Weight per each
23.61
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Offices & Banks
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSADLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville RDC
6 View Store

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat