TDD2LEDP150K120 - Tdd2ledp150k120perdnam4

Lithonia Lighting

  • $164.44 (Each)
  • $164.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TDD2LEDP150K120
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TDD2LEDP150K120
Description
Tdd2ledp150k120perdnam4
Led Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum, Gray, 5000 K, 70, 4700 LM Brightness (Lumens), Pole Mount;Wall Mount, 100000 H Average Life, Non Dimmable, Thermoset Powder-Coat, 9-1/2 In Length, 11-3/8 In Width, 9-1/8 In Height, 5 Yr Warranty, 4.8 LB
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
190887149593 / 00190887149593
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.44 (Each)
Carton
$164.44 (Each)
Resources
Attachments
 
 
TDD2LEDP150K120 - Specification Sheet
 
TDD2LEDP150K120 - Specification Sheet
Images
 
 
TDD2LEDP150K120 - Small Image
 
TDD2LEDP150K120 - Large Image
 
TDD2LEDP150K120 - Large Image
 
TDD2LEDP150K120 - Large Image
 
TDD2LEDP150K120 - Large Image
Other Links
 
 
TDD2LEDP150K120 - Other
Specifications Sheets
 
 
TDD2LEDP150K120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.2 A
Material
Die-Cast Aluminum
Lamp Type
LED
Voltage Rating
120
Material, Color, and Finish
Color
Gray
color temperature
5000 k
Color Rendering Index
70
Finish
Thermoset Powder-Coat
Dimensions and Weight
Length
9-1/2 in;24 cm
Width
11-3/8 in;29 cm
Height
9-1/8 in;23 cm
Descriptions
Product Type
LED Area Luminaire
Description
TDD2LEDP150K120PERDNAM4
Features
Featuring a classic dayform, the TDD2 LED offers a fresh update to a traditional appearance and is powered by advanced LEDs.The TDD2 LED luminaire is powerful yet energy efficient, capable of replacing a 175W mercury vapor luminaire while saving up to 82% in energy costs. The TDD2 LED virtually eliminates frequent lamp and ballast replacements associated with traditional technologies. Can be wall or post mounted with integral bracket or onto 1-5/8” mast arm.The energy savings, long life and easy-to-install
Long Description
LED Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum, Gray, 5000 K, 70, 4700 lm Brightness (Lumens), Pole Mount;Wall Mount, 100000 h Average Life, Non Dimmable, Thermoset Powder-Coat, 9-1/2 in Length, 11-3/8 in Width, 9-1/8 in Height, 5 yr Warranty, 4.8 lb
Short Description
LED Area Luminaire, 0.2 A, 41 W
Special Features
The Energy Savings, Long Life and Easy-to-Install Design of the TDD2 LED Make it the Smart Choice for Building and Post-Mounted Doorway, Pathway, Barn and Yard Illumination for Nearly any Facility
Additional Information
Brightness (Lumens)
4700 lm
Total Wattage
41 W
Equivalent Wattage
175 W (Mercury Vapor)
Mounting Type
Pole Mount;Wall Mount
average life
100000 h
includes
2 in Lag Screw
Standards Met
Ul Listed
Warranty
5 yr
package quantity
1 ct
pallet quantity
72
Manufacturer Information
Manufacturers Part Number
TDD2LEDP150K120
Brand
Lithonia Lighting
GTIN
00190887149593
UPC
190887149593
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.8 lb;2.17 kg
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Residential;Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat