TXD400MA23TBLPI - 400W MH 23" Lowbay Multi-

Lithonia Lighting - Acuity

  • $238.00 (Each)
  • $238.00 (Each)

  • $4,760.00 (Per 20)

In-Stock: 6 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TXD400MA23TBLPI
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
TXD 400M A23 TB LPI
Description
400W MH 23" Lowbay Multi-
Low Bay Fixture, Low Bay; Metal Halide Lamp; 400 W Lamp Wattage; Multi Tap Ballast; 23 Inch Dia Reflector Size; White; Lamp Included; Weight 31 LB; Lightquick[R] Brand; Application Industrial; Standard Package 12 Per Pallet
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Fluorescent Lighting Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111500 - Interior lighting fixtures and accessories
UPC/GTIN
784231067802 / 00784231067802
Weight per unit
29.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.00 (Each)
Standard Packaging
$4,760.00 (Per 20)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
6
Resources
Images
 
 
TXD400MA23TBLPI - Large Image
Attachments
 
 
TXD400MA23TBLPI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
MULTI TAP
Lamp Included
1 PH
Lamp Type
METAL HALIDE
Lamp Wattage
400 W
Material, Color, and Finish
Finish
white
Descriptions
Additional Information
APPLICATION INDUSTRIAL; STANDARD PACKAGE 12 PER PALLET
Commodity Description
Indoor Lighting - High Intensity Discharge
Description
400W MH 23" LOWBAY MULTI-
Extra Long Description
LOW BAY; METAL HALIDE LAMP; 400 W LAMP WATTAGE; MULTI TAP BALLAST; 23 INCH DIA REFLECTOR SIZE; WHITE; LAMP INCLUDED; WEIGHT 31 LB; LIGHTQUICK[R] BRAND; APPLICATION INDUSTRIAL; STANDARD PACKAGE 12 PER PALLET
Long Description
LOW BAY FIXTURE, LOW BAY; METAL HALIDE LAMP; 400 W LAMP WATTAGE; MULTI TAP BALLAST; 23 INCH DIA REFLECTOR SIZE; WHITE; LAMP INCLUDED; WEIGHT 31 LB; LIGHTQUICK[R] BRAND; APPLICATION INDUSTRIAL; STANDARD PACKAGE 12 PER PALLET
Product Type
Low Bay Fixture
Additional Information
Reflector Size
23 INCH DIA
Manufacturer Information
Brand
Lithonia Lighting - Acuity
Manufacturers Part Number
TXD 400M A23 TB LPI
GTIN
00784231067802
UPC
784231067802
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
LOW BAY
Packaging
Weight
31 lb
Weight per each
29.45
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat