AY103PHLA - Ariadni 1000W 3WAY Light Almond

Lutron

  • $69.79 (Each)
  • $69.79 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY103PHLA
Manufacturer
Lutron
Manufacturer's Part Number
AY-103P-LA
Description
Ariadni 1000W 3WAY Light Almond
Ariadni Dimmer, Incandescent/Halogen, 3-Way, Preset, 120V/1000W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366601 / 00027557366601
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AY103PHLA - Video
 
AY103PHLA - Large Image
 
AY103PHLA - Small Image
Other Links
 
 
AY103PHLA - Other
 
AY103PHLA - Other
 
AY103PHLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ARIADNI 1000W 3WY LTALMD
Extra Long Description
LUT AY-103P-LA ARIADNI INCANDESCENT
Long Description
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W in light almond
Product Type
Ariadni Incandescent 1000 W 3-
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AY-103P-LA
GTIN
00027557366601
UPC
027557366601
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat