CARS15TRWH - Claro 15A Receptacle Tamper Resistant White

Lutron

  • $22.73 (Each)
  • $22.73 (Each)

  • $545.52 (Per 24)

In-Stock: 138 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CARS15TRWH
Manufacturer
Lutron
Manufacturer's Part Number
CARS-15-TR-WH
Description
Claro 15A Receptacle Tamper Resistant White
Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
027557618267 / 00027557618267
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.73 (Each)
Standard Packaging
$545.52 (Per 24)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
138
Resources
360 Images
 
 
CARS15TRWH - 360 Image
Images
 
 
CARS15TRWH - Small Image
 
CARS15TRWH - Large Image
 
CARS15TRWH - Large Image
 
CARS15TRWH - Large Image
 
CARS15TRWH - Large Image
 
CARS15TRWH - Large Image
 
CARS15TRWH - Large Image
Other Links
 
 
CARS15TRWH - Other
 
CARS15TRWH - Other
 
CARS15TRWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Screw Terminal
Insulation
Plastic
Material
Plastic/Metal
Number Of Wires
3,4,5
Poles
2
Voltage Rating
125
Wattage
1875
Wire Size
10 to 14
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CLARO 15A RECEPTACLE TAMPER RESISTANT WHITE
Extra Long Description
LUT CARS-15-TR-WH CA 15A TAMPER RES
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This receptacle features a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home.
Long Description
Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, White
Product Type
Ca 15A Tamper Resist Recp White
Special Features
Includes shutter mechanism (shutters are white). Wallplate sold separately.
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CARS-15-TR-WH
GTIN
00027557618267
UPC
027557618267
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-resistant receptacle
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% humidity, non-condensing
Mounting
WALLBOX
Standard
UL
Temperature Rating
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 138

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6 View Store
Springdale
79 View Store

A-L

Location Stock Available
Gainesville
46 View Store

* All prices subject to change.

Begin Live Chat