CTCL153PBL - Contour 150W Led 3WAY Black

Lutron

  • $31.20 (Each)
  • $31.20 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTCL153PBL
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153P-BL
Description
Contour 150W Led 3WAY Black
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003711 / 00027557003711
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Stock Availability
Carthage
0
Nacogdoches
0
All Stores
0
Resources
360 Images
 
 
CTCL153PBL - 360 Image
Images
 
 
CTCL153PBL - Video
 
CTCL153PBL - Small Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
 
CTCL153PBL - Large Image
Attachments
 
 
CTCL153PBL - Specification Sheet
Other Links
 
 
CTCL153PBL - Other
 
CTCL153PBL - Other
 
CTCL153PBL - Other
 
CTCL153PBL - Other
Brochures
 
 
CTCL153PBL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTOUR 150W LED 3WAY BLACK
Extra Long Description
LUT CTCL-153P-BL CONTOUR CFL/LED BL
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in black
Product Type
Skylark Contour Led+ Dimmer Switch Black
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CTCL-153P-BL
GTIN
00027557003711
UPC
027557003711
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat