CW2BR - Claro Wallplate 2 Gang BR

Lutron

  • $7.50 (Each)
  • $7.50 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CW2BR
Manufacturer
Lutron
Manufacturer's Part Number
CW-2-BR
Description
Claro Wallplate 2 Gang BR
Claro Wallplate, Gloss Finish, Two-Gang In Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692151 / 00027557692151
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Stock Availability
Hot Springs
0 (Find nearest stock)
Little Rock
0
All Stores
1
Resources
Images
 
 
CW2BR - Small Image
 
CW2BR - Large Image
 
CW2BR - Large Image
 
CW2BR - Large Image
 
CW2BR - Large Image
 
CW2BR - Large Image
 
CW2BR - Large Image
Attachments
 
 
CW2BR - Specification Sheet
Other Links
 
 
CW2BR - Other
 
CW2BR - Other
 
CW2BR - Other
360 Images
 
 
CW2BR - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Plastic
Plastic
Material
Plastic
Plastic
Number Of Gangs
2
2
Material, Color, and Finish
Finish
Gloss
Gloss
Dimensions and Weight
Size
4.69 x 4.75;119 x 121
4.69 x 4.75;119 x 121
Thickness
0.3
0.3
Descriptions
Description
CLARO WALLPLATE 2 GANG BR
Extra Long Description
LUT CW-2-BR CLARO WALLPLATE 2 GNG B
LUT CW-2-BR CLARO WALLPLATE 2 GNG B
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Long Description
Claro Wallplate, Gloss Finish, Two-gang in brown
Claro Wallplate, Gloss Finish, Two-gang in brown
Product Type
Claro Wallplate 2 GNG BR
Claro Wallplate 2 GNG BR
Special Features
For two Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
For two Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
Orientation
Vertical
Vertical
Manufacturer Information
Brand
Lutron
Lutron
Manufacturers Part Number
CW-2-BR
CW-2-BR
GTIN
00027557692151
UPC
027557692151
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
2-gang wallplate
2-gang wallplate
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
SURFACE
Standard
NOM
NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat