DVELV303PLA - Diva Elv Dimmer Switch, 300W, 1P/3W, 120V, La

Lutron

  • $104.64 (Each)
  • $104.64 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV303PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-303P-LA
Description
Diva Elv Dimmer Switch, 300W, 1P/3W, 120V, La
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-Way, 120V/300W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366526 / 00027557366526
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.64 (Each)
Carton
$104.64 (Each)
Stock Availability
Huntsville
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
DVELV303PLA - Large Image
 
DVELV303PLA - Video
 
DVELV303PLA - Small Image
Attachments
 
 
DVELV303PLA - Specification Sheet
Other Links
 
 
DVELV303PLA - Other
 
DVELV303PLA - Other
 
DVELV303PLA - Other
360 Images
 
 
DVELV303PLA - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DIVA ELV DIMMER SWITCH, 300W, 1P/3W, 120V, LA
Extra Long Description
LUT DVELV-303P-LA DIVA ELV 300 W 3-
Long Description
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in light almond
Product Type
Diva Elv 300 W 3-Way Preset La
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVELV-303P-LA
GTIN
00027557366526
UPC
027557366526
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat