DVPR0RWH - Diva Dimmer Switch Led+ Pro Max, 250W Led/500W WH

Lutron Electronics

  • $89.95 (Each)
  • $89.95 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVPR0RWH
Manufacturer
Lutron Electronics
Manufacturer's Part Number
DV-PROR-WH
Description
Diva Dimmer Switch Led+ Pro Max, 250W Led/500W WH
Diva Dimmer Switch - Led+ Pro Max, 250W Led/500W Elv/400VA MLV, Neutral Optional, Multi-Location, 120V, DV-Pror-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276343794 / 00784276343794
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
DVPR0RWH - Video
 
DVPR0RWH - Small Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
 
DVPR0RWH - Large Image
Other Links
 
 
DVPR0RWH - Other
 
DVPR0RWH - Other
 
DVPR0RWH - Other
 
DVPR0RWH - Other
Attachments
 
 
DVPR0RWH - Specification Sheet
Brochures
 
 
DVPR0RWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120V 50/60 Hz
Wattage
250
Dimensions and Weight
Depth
1.31
Height
4.5
Width
2.3
Descriptions
Description
DIVA DIMMER SWITCH LED+ PRO MAX, 250W LED/500W WH
Extra Long Description
LUT DV-PROR-WH DV-PRO ONSHELF US WH
Features
Built for pros who do not always know what lighting they will face before arriving on the jobsite, the Lutron Diva Dimmer Switch - LED+ Pro Max model delivers higher power and broader load flexibility in one familiar, reliable control. It is the gold standard in dimming for jobs where the application may be more demanding than expected, helping reduce guesswork, callbacks, and extra trips. It supports up to 250W of dimmable LED, 500W of electronic low voltage (ELV), incandescent, or halogen, and 400VA of m
Long Description
Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Multi-Location, 120V, DV-PROR-WH, White
Product Type
DV-Pro Onshelf Us WH
Additional Information
Load
250 W LED
Media
Yes
Manufacturer Information
Brand
LUTRON ELECTRONICS
Manufacturers Part Number
DV-PROR-WH
GTIN
00784276343794
UPC
784276343794
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat