DVRF5NEWH - Diva Smart Elv+ Dimmer WH

Lutron

  • $139.95 (Each)
  • $139.95 (Each)

  • $2,239.20 (Per 16)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRF5NEWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-5NE-WH
Description
Diva Smart Elv+ Dimmer WH
Lutron Diva Smart Elv+ Dimmer Switch For Caseta Systems, Phase Selectable, 250W Led/400VA MLV/500W Elv, Neutral Required, 120V, DVRF-5NE-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276818568 / 00784276818568
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.95 (Each)
Standard Packaging
$2,239.20 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Other Links
 
 
DVRF5NEWH - Other
 
DVRF5NEWH - Other
Images
 
 
DVRF5NEWH - Small Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
 
DVRF5NEWH - Large Image
Attachments
 
 
DVRF5NEWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Phase Selectable Dimmer (neutral connection required)
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Description
DIVA SMART ELV+ DIMMER WH
Extra Long Description
LUT DVRF-5NE-WH DIVA SMART ELV+ WHI
Features
The Lutron Diva smart ELV+ dimmer for Caseta is the perfect dimmer for nearly any residential light source – overhead, undercabinet, toe kick, or track lighting. The Diva smart ELV+ dimmer switch works with up to 250W of dimmable LED, 500W of electronic low-voltage (ELV)/ incandescent/halogen, or 400Watt of magnetic low-voltage (MLV). A neutral wire connection is only required for ELV load types, for other load types such as LED, MLV, and incandescent, a neutral wire connection is optional; a 10-Watt minim
Long Description
Lutron Diva Smart ELV+ Dimmer Switch for Caseta Systems, Phase Selectable, 250W LED/400VA MLV/500W ELV, Neutral Required, 120V, DVRF-5NE-WH, White
Product Type
Diva Smart Elv+ White
Special Features
Compatible with Caseta Systems with Smart Hub or standalone with Pico Wireless Remote Control;Phase Adaptive;Power failure memory: should power be interrupted, the control will return to its previously set level prior to the interruption when power is restored.;Works with LED, MLV, ELV, Incandescent loads
Additional Information
Connection Type
Phase Selectable Dimmer (neutral connection required)
Mounting Type
Requires a 1-gang U.S. wallbox. 31/2 in (89 mm) depth recommended, 21/4 in (57 mm) depth minimum
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-5NE-WH
GTIN
00784276818568
UPC
784276818568
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmers, Switch
Packaging
Weight per each
0.35
Carton
1
Package
16
Uses, Certifications, and Standards
Operating Temperature
32; 104
Standard
cULus, NOM,FCC Approved. Industry Canada Certified, IFTEL, NEMA 410: PD (-5ANS, -6ANS, -5WS, -10NXD, -5NE), DVRF (-6L, -5NS)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat