DVSCCL153PTP - Diva 150W Led 3WAY Taupe

Lutron

  • $52.96 (Each)
  • $52.96 (Each)

  • $1,271.04 (Per 24)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVSCCL153PTP
Manufacturer
Lutron
Manufacturer's Part Number
DVSCCL-153P-TP
Description
Diva 150W Led 3WAY Taupe
Diva Led+ Dimmer - Satin Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Taupe
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003247 / 00027557003247
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.96 (Each)
Standard Packaging
$1,271.04 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
360 Images
 
 
DVSCCL153PTP - 360 Image
Images
 
 
DVSCCL153PTP - Video
 
DVSCCL153PTP - Small Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
 
DVSCCL153PTP - Large Image
Other Links
 
 
DVSCCL153PTP - Other
 
DVSCCL153PTP - Other
 
DVSCCL153PTP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Taupe
Finish
SATIN
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
DIVA 150W LED 3WAY TAUPE
Extra Long Description
LUT DVSCCL-153P-TP DIVA CFL/LED BOX
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Long Description
Diva LED+ Dimmer - Satin Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in taupe
Product Type
Diva CFL/Led Boxed Taupe
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Media
Yes
Switch Type
Paddle Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSCCL-153P-TP
GTIN
00027557003247
UPC
027557003247
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat