FSQ2FHWH - 1.5A 3SP Rotary Fan White

Lutron

  • $16.10 (Each)
  • $16.10 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSQ2FHWH
Manufacturer
Lutron
Manufacturer's Part Number
FSQ-2FH-WH
Description
1.5A 3SP Rotary Fan White
Fan Speed Control Switch, Three Speed; White; 120 Vac At 60 HZ; Rotary On/Off Operator; Operation Type Single Pole; Ceiling Paddle Fan Load; 1.5 Ampere Load; Application Residential; Approval Ul, Csa, Nom; Lutron[R] Brand; Packaging Box, Clamshell
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670388 / 00027557670388
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.10 (Each)
Resources
Images
 
 
FSQ2FHWH - Small Image
 
FSQ2FHWH - Large Image
Attachments
 
 
FSQ2FHWH - Specification Sheet
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
120 VAC AT 60 HZ
Operation Type
SINGLE POLE
Material, Color, and Finish
Color
White
Descriptions
Product Type
Rotary Fan Speed Control
Description
1.5A 3SP ROTARY FAN WHITE
Commodity Description
Controls - Dimmers & Speed Controls
Long Description
FAN SPEED CONTROL SWITCH, THREE SPEED; WHITE; 120 VAC AT 60 HZ; ROTARY ON/OFF OPERATOR; OPERATION TYPE SINGLE POLE; CEILING PADDLE FAN LOAD; 1.5 AMPERE LOAD; APPLICATION RESIDENTIAL; APPROVAL UL, CSA, NOM; LUTRON[R] BRAND; PACKAGING BOX, CLAMSHELL
Additional Information
PACKAGING BOX, CLAMSHELL
Additional Information
Load Rating
1.5 AMPERE
Load Type
CEILING PADDLE FAN
Operator Type
ROTARY ON/OFF
Manufacturer Information
Manufacturers Part Number
FSQ-2FH-WH
Brand
Lutron
GTIN
00027557670388
UPC
027557670388
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
THREE SPEED
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat