LRF20HLBPWH - LUT

LRF20HLBPWH - Lutron Hall Occ Sensor 1 Way FM 434 White

Lutron

  • $74.17 (Each)
  • $74.17 (Each)
  • $1,780.08 (Per 24)
  • $3,560.16 (Per 48)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LRF20HLBPWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    LRF2-OHLB-P-WH
    Description
    Lutron Hall Occ Sensor 1 Way FM 434 White
    Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Hall-Mount, 434 MHZ, White Finish
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Occupancy Sensors & M - Lighting Occupancy Sensors  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    41111961 - Occupant sensor
    UPC/GTIN
    027557823609 / 00027557823609
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $74.17 (Each)
    Carton
    $1,780.08 (Per 24)
    Standard Packaging
    $3,560.16 (Per 48)
    Resources
    Images
     
     
    LRF20HLBPWH - 360 Image
     
    LRF20HLBPWH - Small Image
     
    LRF20HLBPWH - Large Image
    Installation Sheets
     
     
    LRF20HLBPWH - Installation Sheet
    Attachments
     
     
    LRF20HLBPWH - Specification Sheet
     
    LRF20HLBPWH - Specification Sheet
     
    LRF20HLBPWH - Specification Sheet
     
    LRF20HLBPWH - Specification Sheet
    Brochures
     
     
    LRF20HLBPWH - Brochure
    Other Links
     
     
    LRF20HLBPWH - Other
     
    LRF20HLBPWH - Other
     
    LRF20HLBPWH - Other
     
    LRF20HLBPWH - Other
     
    LRF20HLBPWH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Lutron Hall Occ Sensor
    Description
    LUTRON HALL OCC SENSOR 1 WAY FM 434 WHITE
    Long Description
    Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Hall-mount, 434 MHz, White finish
    Special Features
    Battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming or switching devices. These sensors detect the heat from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming or switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings along with ease of installation. Has 2 setti
    Additional Information
    sensing range
    1500 ft2 (139.4 m2) minor motion, 3000 ft2 (278.7 m2) major motion, 180 degree field of view. Long, narrow field of view: major motion coverage of up to 150 ft (45.7 m)
    supply voltage
    3 VDC
    Manufacturer Information
    Manufacturers Part Number
    LRF2-OHLB-P-WH
    Brand
    LUTRON
    sub brand
    Radio Powr Savr
    GTIN
    00027557823609
    UPC
    027557823609
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Wireless wall-mount occupancy/vacancy sensor
    Packaging
    Weight per each
    0.25
    Carton
    24
    Package
    48
    Uses, Certifications, and Standards
    Operating Temperature
    0 to 40 degrees Celsius
    standard
    CULus, FCC, IC, COFETEL, ANATEL, SUTEL
    environmental conditions
    Indoor use only
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic
    Mounting
    SURFACE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LRF20HLBPWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.