MA600HIV - Maestro 600W Ivory Clam

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA600HIV
Manufacturer
Lutron
Manufacturer's Part Number
MA-600H-IV
Description
Maestro 600W Ivory Clam
00027557747639|0027557|027557747639|02755774763|74763|Ma 600H Iv|Ma-600H-1V|MA600HIV|Ma-600H-Iv|Maestro Inc 600W Ivory CLM|Lewtron Electronics Ma 600H Iv|Lewtron Electronics Ma-600H-1V|Lewtron Electronics MA600HIV|Lewtron Electronics Ma-600H-Iv|Lootron Electronics Ma 600H Iv|Lootron Electronics Ma-600H-1V|Lootron Electronics MA600HIV|Lootron Electronics Ma-600H-Iv|Lutron Electric Ma 600H Iv|Lutron Electric Ma-600H-1V|Lutron Electric MA600HIV|Lutron Electric Ma-600H-Iv|Lutron Electronics Ma 600H Iv|Lutron E
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557747639 / 00027557747639
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
MA600HIV - Installation Sheet
 
MA600HIV - Installation Sheet
Attachments
 
 
MA600HIV - Specification Sheet
 
MA600HIV - Specification Sheet
 
MA600HIV - Specification Sheet
Images
 
 
MA600HIV - Small Image
 
MA600HIV - Large Image
Other Links
 
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
Brochures
 
 
MA600HIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
MAESTRO 600W IVORY CLAM
Product Type
Obsolete-Maestro Inc 600W Ivory CLM
Long Description
00027557747639|0027557|027557747639|02755774763|74763|MA 600H IV|MA-600H-1V|MA600HIV|MA-600H-IV|MAESTRO INC 600W IVORY CLM|Lewtron Electronics MA 600H IV|Lewtron Electronics MA-600H-1V|Lewtron Electronics MA600HIV|Lewtron Electronics MA-600H-IV|Lootron Electronics MA 600H IV|Lootron Electronics MA-600H-1V|Lootron Electronics MA600HIV|Lootron Electronics MA-600H-IV|LUTRON ELECTRIC MA 600H IV|LUTRON ELECTRIC MA-600H-1V|LUTRON ELECTRIC MA600HIV|LUTRON ELECTRIC MA-600H-IV|LUTRON ELECTRONICS MA 600H IV|LUTRON E
Special Features
Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-600H-IV
sub brand
Maestro
GTIN
00027557747639
UPC
027557747639
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat