MACL153MBL - Maestro 150W Led Multi Black

Lutron

  • $40.40 (Each)
  • $40.40 (Each)

In-Stock: 35 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MACL153MBL
Manufacturer
Lutron
Manufacturer's Part Number
MACL-153M-BL
Description
Maestro 150W Led Multi Black
Maestro Led+ Multiloc, Ed Box Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276010696 / 00784276010696
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
MACL153MBL - Small Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
 
MACL153MBL - Large Image
Attachments
 
 
MACL153MBL - Specification Sheet
Other Links
 
 
MACL153MBL - Other
 
MACL153MBL - Other
 
MACL153MBL - Other
360 Images
 
 
MACL153MBL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Tapswitch
Connection
Screw Terminal
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
MAESTRO 150W LED MULTI BLACK
Extra Long Description
LUT MACL-153M-BL MAESTRO LED+ MULTI
Features
The Maestro LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always t
Long Description
Maestro LED+ Multiloc, Ed Box Black
Product Type
Maestro Led+ Multiloc Ed Box Black
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Switch Type
Tapswitch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MACL-153M-BL
GTIN
00784276010696
UPC
784276010696
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
50 to 60
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available
Burleson
28 View Store
Gilbert
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat