MAPR0RWH - Maestro Dimmer Switch Led+Pro Max 250W Led/500W WH

Lutron Electronics

  • $67.95 (Each)
  • $67.95 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAPR0RWH
Manufacturer
Lutron Electronics
Manufacturer's Part Number
MA-PROR-WH
Description
Maestro Dimmer Switch Led+Pro Max 250W Led/500W WH
Maestro Dimmer Switch - Led+ Pro Max, 250W Led/500W Elv/400VA MLV, Neutral Optional, Multi-Location, 120V, Ma-Pror-WH, Snow White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276343916 / 00784276343916
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.95 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
18
Resources
Images
 
 
MAPR0RWH - Video
 
MAPR0RWH - Small Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
 
MAPR0RWH - Large Image
Other Links
 
 
MAPR0RWH - Other
 
MAPR0RWH - Other
 
MAPR0RWH - Other
 
MAPR0RWH - Other
 
MAPR0RWH - Other
Attachments
 
 
MAPR0RWH - Specification Sheet
Brochures
 
 
MAPR0RWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120V 50/60 Hz
Wattage
250
Dimensions and Weight
Depth
1.14
Height
4.5
Width
2.3
Descriptions
Description
MAESTRO DIMMER SWITCH LED+PRO MAX 250W LED/500W WH
Extra Long Description
LUT MA-PROR-WH MAESTRO PRO ONSHELF
Features
Built for advanced lighting applications where flexibility and multi-location dimming matter most, the Lutron Maestro Multi-location Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming with broad load compatibility and intuitive controls professionals trust. It offers higher power and advanced versatility in one dimmer pros can keep on the truck to stay ready for a wide range of lighting conditions. The Maestro Multi-location Dimmer Switch - LED+ Pro Max model supports up to 250W of di
Long Description
Maestro Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Multi-Location, 120V, MA-PROR-WH, Snow White
Product Type
Maestro Pro Onshelf WH
Additional Information
Load
250 W LED
Media
Yes
Manufacturer Information
Brand
LUTRON ELECTRONICS
Manufacturers Part Number
MA-PROR-WH
GTIN
00784276343916
UPC
784276343916
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available
Ft. Worth
6 View Store
Humble
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat