MRF26ANSWH - LUT

Also in stock

MRF2S6ANSWH - Vive 6A SWTCH White - Lutron
$106.13Each

Lutron
Vive 6A SWTCH White


View or Compare

MRF26ANSWH - 6A/3A 120V RF Wireless Switch White

Lutron

  • $88.43 (Each)
  • $88.43 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MRF26ANSWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    MRF2-6ANS-WH
    Description
    6A/3A 120V RF Wireless Switch White
    Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-Location/Single-Pole, 120V/6A Light or 3A Fan In White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Controls, Dimmers, & Sensors - Lighting Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Home Automation (X10)
    UNSPSC
    N/A
    UPC/GTIN
    027557637176 / 00027557637176
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $88.43 (Each)
    Resources
    Images
     
     
    MRF26ANSWH - Small Image
     
    MRF26ANSWH - Large Image
    Attachments
     
     
    MRF26ANSWH - Specification Sheet
     
    MRF26ANSWH - Specification Sheet
     
    MRF26ANSWH - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    amperage rating
    6/3 A
    Wattage
    720/360 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material
    Plastic/Metal
    connection
    Screw Terminal
    actuator
    Tapswitch
    Material, Color, and Finish
    Color
    WHITE GLOSS
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 9.38 in (239 mm)
    Descriptions
    Product Type
    MRF-FM-6A Switch 120V White
    Description
    6A/3A 120V RF WIRELESS SWITCH WHITE
    Long Description
    Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in white
    Special Features
    Switch with radio frequency receiver
    Additional Information
    Contact Rating
    6/3 A
    Frequency Range
    60Hz
    Contact Configuration
    N-O
    Manufacturer Information
    Manufacturers Part Number
    MRF2-6ANS-WH
    sub brand
    Maestro Wireless
    Brand
    Lutron
    GTIN
    00027557637176
    UPC
    027557637176
    Taxonomies, Classifications, and Categories
    Category Description
    HOME AUTOMATION (X10)
    Type
    Wireless electronic switch, multi-location/single-pole
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.25
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    0-40°C
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only.
    Application
    Lighting Control
    standard
    UL, CSA, FCC, IC, SCT, NOM, CEC (title24)
    Mounting
    WALLBOX
    Enclosure
    Plastic
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MRF26ANSWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.