MS0PS6M2DVBL - Maestro DV 6A Occupancy 3WAY Black

Lutron

  • $50.92 (Each)
  • $50.92 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2DVBL
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2-DV-BL
Description
Maestro DV 6A Occupancy 3WAY Black
Lutron Maestro Dual Voltage Motion Sensor Switch, 6-Amp, Single-Pole, Black
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984096 / 00027557984096
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
MS0PS6M2DVBL - Other
 
MS0PS6M2DVBL - Other
 
MS0PS6M2DVBL - Other
Images
 
 
MS0PS6M2DVBL - Video
 
MS0PS6M2DVBL - Small Image
 
MS0PS6M2DVBL - Large Image
 
MS0PS6M2DVBL - Large Image
 
MS0PS6M2DVBL - Large Image
 
MS0PS6M2DVBL - Large Image
 
MS0PS6M2DVBL - Large Image
Attachments
 
 
MS0PS6M2DVBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
MAESTRO DV 6A OCCUPANCY 3WAY BLACK
Extra Long Description
LUT MS-OPS6M2-DV-BL Maestro Dual Vo
Features
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect
Long Description
Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, Black
Product Type
Maestro Dual Voltage Motion Sensor 6A BL
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Additional Information
Body
Plastic
Load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
Media
Yes
Sensing Range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Supply Voltage
120 to 277
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6M2-DV-BL
GTIN
00027557984096
UPC
027557984096
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat