MSA202WH - Maestro DV 6A Occupancy SP Dltec White

Lutron

  • $120.59 (Each)
  • $120.59 (Each)

  • $1,929.44 (Per 16)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSA202WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-A202-WH
Description
Maestro DV 6A Occupancy SP Dltec White
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276089777 / 00784276089777
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.59 (Each)
Standard Packaging
$1,929.44 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
MSA202WH - Other
 
MSA202WH - Other
 
MSA202WH - Other
Images
 
 
MSA202WH - Video
 
MSA202WH - Small Image
 
MSA202WH - Large Image
 
MSA202WH - Large Image
Attachments
 
 
MSA202WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
extra long description
LUT MS-A202-WH Maestro Dual-Circuit
Product Type
Maestro Dual-Circuit Sensor 6A White
Long Description
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor switch, 6A, Single-Pole, White
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Features
The Lutron Maestro Dual Circuit Dual-Tech Motion Sensor Switch combines two switches with ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. This Dual Circuit Dual-Tech motion sensor controls 2 individual single pole circuits each rated up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Ti
Description
MAESTRO DV 6A OCCUPANCY SP DLTEC WHITE
Additional Information
supply voltage
120 to 277
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-A202-WH
GTIN
00784276089777
UPC
784276089777
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, single-pole
Packaging
Weight per each
0.35
Carton
1
Package
16
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
standard
NOM, Title 20/24 certified
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat