We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
N1000IV - LUT

N1000IV - 1000W SP Iv Slide to Off

Lutron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    N1000IV
    Manufacturer
    Lutron
    Manufacturer's Part Number
    N-1000-IV
    Description
    1000W SP Iv Slide to Off
    Nova Dimmer, Incandescent/Halogen, Single-Pole (Small Control), 120V/1000W In Ivory
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557322126 / 00027557322126
    Weight per unit
    0.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $97.78 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    N1000IV - Large Image
     
    N1000IV - Large Image
     
    N1000IV - Large Image
     
    N1000IV - Small Image
    Installation Sheets
     
     
    N1000IV - Installation Sheet
     
    N1000IV - Installation Sheet
    Attachments
     
     
    N1000IV - Specification Sheet
     
    N1000IV - Specification Sheet
    Other Links
     
     
    N1000IV - Other
     
    N1000IV - Other
     
    N1000IV - Other
     
    N1000IV - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Plastic/Metal
    amperage rating
    UL CSA NOM, ANSI/IEEE Std. C62.41-1980
    actuator
    Wallbox
    connection
    Wire Leads
    Poles
    1 PH
    Wattage
    120 V
    Voltage Rating
    Lighting Control
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Long Description
    Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in ivory
    Product Type
    Nova Inc Dimmer 1000W Iv
    Description
    1000W SP IV SLIDE TO OFF
    special features
    Slide adjusts light to suit any activity
    Additional Information
    operating cycles
    Plastic
    load
    1 PH
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    N-1000-IV
    sub brand
    Nova
    GTIN
    00027557322126
    UPC
    027557322126
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Slide-to-off dimmer, single-pole
    Packaging
    Weight per each
    0.6
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    Plastic/Metal
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Operating Temperature
    Slide
    Application
    Slide-to-off dimmer, single-pole
    standard
    UL CSA NOM, ANSI/IEEE Std. C62.41-1980
    Mounting
    WALLBOX
    Frequency Rating
    600 W
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for N1000IV

    Type in the slang term you'd like to suggest.

* All prices subject to change.