We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
NTF10WH - LUT

NTF10WH - 120V Dimmer CNTRL

Lutron

  • $188.56 (for 1 Each)
  • $188.56 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NTF10WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    NTF-10-WH
    Description
    120V Dimmer CNTRL
    Nova T Dimmer, Fluorescent or Led Dimming With 3-Wire Ballasts and Drivers, Single-Pole (Small Control), 120V/16A In White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557682855 / 00027557682855
    Weight per unit
    0.55 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $188.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Images
     
     
    NTF10WH - Large Image
     
    NTF10WH - Large Image
     
    NTF10WH - Large Image
     
    NTF10WH - Small Image
    Installation Sheets
     
     
    NTF10WH - Installation Sheet
     
    NTF10WH - Installation Sheet
    Attachments
     
     
    NTF10WH - Specification Sheet
     
    NTF10WH - Specification Sheet
    Other Links
     
     
    NTF10WH - Other
     
    NTF10WH - Other
     
    NTF10WH - Other
     
    NTF10WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    amperage rating
    16 A
    Material
    Plastic/Metal
    Wattage
    600 A
    actuator
    Slide switch
    connection
    Wire Leads
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Descriptions
    Product Type
    Nova T Fluor CTRL 1-10LP White
    Long Description
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in white
    Description
    120V DIMMER CNTRL
    special features
    Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    NTF-10-WH
    sub brand
    Skylark
    GTIN
    00027557682855
    UPC
    027557682855
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Slide-to-off dimmer, single-pole
    Packaging
    Weight per each
    0.55
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    0-40°C
    standard
    UL, CSA, NOM
    Application
    LIGHTING CONTROL
    Mounting
    WALLBOX
    Enclosure
    Plastic
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Frequency Rating
    50-60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Deer Park
    View Store
    5 DFW RDC
    View Store
    1 Springdale

    A-L

    Location Stock Available
    View Store
    1 Bentonville
    View Store
    1 Dallas

    M-Z

    Location Stock Available
    View Store
    2 San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NTF10WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.