PJ24BWHL31P - Pico Wireless Control 4 Button

Lutron

  • $54.00 (Each)
  • $54.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ24BWHL31P
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-4B-WH-L31P
Description
Pico Wireless Control 4 Button
Pico Wireless Control, 4-Button, Light Scene Control In White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
52161525 - Remote control
UPC/GTIN
784276102346 / 00784276102346
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PJ24BWHL31P - Video
 
Small Image PJ24BWHL31P - Small Image
 
PJ24BWHL31P - Small Image
 
PJ24BWHL31P - Large Image
 
PJ24BWHL31P - Large Image
 
PJ24BWHL31P - Large Image
Attachments
 
 
PJ24BWHL31P - Specification Sheet
Other Links
 
 
PJ24BWHL31P - Other
 
PJ24BWHL31P - Other
 
PJ24BWHL31P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Metal
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Depth
0.31
Length
2.6
Width
1.3
Descriptions
Description
PICO WIRELESS CONTROL 4 BUTTON
Extra Long Description
LUT PJ2-4B-WH-L31P PICO PRO 4B SCEN
Features
Lutron Pico Smart Remotes are a convenient way to provide wireless control for devices within Lutron Residential systems such as: Caseta Wireless, RA 2 Select, RadioRA 3 and HomeWorks; as well as Commercial systems like Lutron’s Vive Wireless. This 4-Button Scene Control Pico remote can adjust shades to 3 different pre-programmed scene levels (100%, 66%,33%) from anywhere in the room. All devices associated to the top button will also be associated to the other 3 buttons. Add an additional point of control
Long Description
Pico Wireless Control, 4-button, light scene control in white
Product Type
Pico Pro 4B Scene Light In White
Special Features
Flexible and easy to use device that allows the user to control Lutron Caseta wireless load-control devices from anywhere in the space. 10 year battery life (one CR2032 battery included). 4-button. 3 scenes and off. Light icon labeling. 434 MHz
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PJ2-4B-WH-L31P
GTIN
00784276102346
UPC
784276102346
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless remote control, Caseta
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Standard
UL, cUL, SUPERTEL, ANATEL, QCERT, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat