RMJ16RDVB - LUT

Also in stock

RMJS16RDVB - Relay Module - Lutron
$131.24Each

Lutron
Relay Module


View or Compare

RMJ16RDVB - 16A RF Wireless Relay Module

Lutron

  • $109.15 (Each)
  • $109.15 (Each)
  • $1,746.40 (Per 16)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RMJ16RDVB
    Manufacturer
    Lutron
    Manufacturer's Part Number
    RMJ-16R-DV-B
    Description
    16A RF Wireless Relay Module
    Energi Tripak Powpak Load Controller, Relay Module With Softswitch, 16A General Purpose Switch, 120/277V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimming Systems  Mark as Incorrect
    Suggest a New Category
    Classification
    General Purpose Relays
    UNSPSC
    N/A
    UPC/GTIN
    027557828598 / 00027557828598
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $109.15 (Each)
    Standard Packaging
    $1,746.40 (Per 16)
    Resources
    Images
     
     
    RMJ16RDVB - Small Image
     
    RMJ16RDVB - Large Image
    Attachments
     
     
    RMJ16RDVB - Specification Sheet
     
    RMJ16RDVB - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    amperage rating
    16 A/.5 HP@120/1.5 HP@277 V
    Wattage
    94414
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material
    Plastic/Metal
    actuator
    Rocker/Slide
    connection
    Wire Leads
    Material, Color, and Finish
    Color
    Black Gloss
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Descriptions
    Product Type
    Relay Module
    Description
    16A RF WIRELESS RELAY MODULE
    Long Description
    Energi TriPak PowPak Load Controller, Relay module with Softswitch, 16A general purpose switch, 120/277V
    Special Features
    Radio frequency (RF) device that uses Lutron patented SoftSwitch technology to control up to 16 A of general-purpose load based on input from Pico controls and Radio Powr Savr occupany and daylight sensors, includes a single dry contact closure output
    Additional Information
    Contact Rating
    16 A/.5 HP@120/1.5 HP@277 V
    Frequency Range
    431.0 MHZ to 437.0MHz
    Contact Configuration
    N-O
    Manufacturer Information
    Manufacturers Part Number
    RMJ-16R-DV-B
    Brand
    Lutron
    sub brand
    Skylark Contour
    GTIN
    00027557828598
    UPC
    027557828598
    Taxonomies, Classifications, and Categories
    Category Description
    GENERAL PURPOSE RELAYS
    Type
    Relay Module
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    16
    Uses, Certifications, and Standards
    Operating Temperature
    0 to 40 degrees Celsius
    Frequency Rating
    60 A
    environmental conditions
    Indoor use only
    Application
    Lighting Control
    Enclosure
    Plastic
    standard
    UL, UL 2043, FCC, CSA, IC, COFETEL, NOM
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RMJ16RDVB

    Type in the slang term you'd like to suggest.

* All prices subject to change.