S600PHWH - Skylark 600W SP Pset White Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)
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
S600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-WH
Description
Skylark 600W SP Pset White Clam
Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684422 / 00027557684422
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Resources
Installation Sheets
 
 
S600PHWH - Installation Sheet
 
S600PHWH - Installation Sheet
Attachments
 
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
Images
 
 
S600PHWH - Large Image
 
S600PHWH - Large Image
 
S600PHWH - Small Image
 
S600PHWH - Large Image
Other Links
 
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
Brochures
 
 
S600PHWH - Brochure
 
S600PHWH - Brochure
Specifications Sheets
 
 
S600PHWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
Material
METAL/PLASTIC
actuator
Rocker/Slide
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2.94 in;75 mm
Length
4.9 in;124 mm
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Dimmer
Description
SKYLARK 600W SP PSET WHITE CLAM
extra long description
LUT S-600PH-WH SKYLARK 600W PSET WH
Long Description
Dimmer, 600 W, 50/60 Hz, Motion Sensor, Wall Mount, 4.9 in Length, 2.94 in Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 lb/EA
Short Description
Dimmer, 600 W, 50/60 Hz
Special Features
Tapswitch
Additional Information
Power Rating
600 W
Sensor Type
Motion Sensor
Maximum Operating Temperature
+40 °C
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C
package quantity
1 CA
terminals
Tapswitch
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
S-600PH-WH
Brand
Lutron
sub brand
Skylark
GTIN
00027557684422
UPC
027557684422
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat