SC1TP - Satin Color Wallplate 1GANG Taupe

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 0 available locally (Shreveport, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC1TP
Manufacturer
Lutron
Manufacturer's Part Number
SC-1-TP
Description
Satin Color Wallplate 1GANG Taupe
Claro Wallplate, Satin Finish, Single-Gang In Taupe
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557508261 / 00027557508261
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Shreveport
0
Bossier City
0
All Stores
0
Resources
Images
 
 
SC1TP - Small Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
 
SC1TP - Large Image
360 Images
 
 
SC1TP - 360 Image
Attachments
 
 
SC1TP - Specification Sheet
Other Links
 
 
SC1TP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Thickness
0.3
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Satin Color 1-Gang Wallplate Taupe
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
extra long description
LUT SC-1-TP SATIN COLOR 1-GANG WALL
Description
SATIN COLOR WALLPLATE 1GANG TAUPE
Long Description
Claro Wallplate, Satin Finish, Single-gang in taupe
Special Features
Designer style.
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SC-1-TP
Brand
Lutron
GTIN
00027557508261
UPC
027557508261
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-gang wallplate
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Caseta Wireless, Diva, Lumea, Maestro, Maestro Wireless, Pico wireless, Skylark, Skylark Contour, Sunnata, Vive Maestro Wireless controls, and Vive accessories
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat