1615 - 1 In Emt Drive Strap

Southwire

  • $0.24 (Each)
  • $0.24 (Each)

  • $24.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1615
Manufacturer
Southwire
Manufacturer's Part Number
1615
Description
1 In Emt Drive Strap
1 Emt Nail Strap Emt Nail Strap For Supporting Emt Conduit, Bright Zinc Electroplated, Stamped Steel, Zinc Electroplated For Wood or Masonry
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Steel One Hole Emt Straps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
784297110863 / 00784297110863
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
1615 - Small Image
 
1615 - Large Image
Attachments
 
 
1615 - Specification Sheet
Other Links
 
 
1615 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stamped Steel, Zinc Electroplated
Descriptions
Description
1 IN EMT DRIVE STRAP
Extra Long Description
SWC 1615 1 EMT NAIL STRAP
Long Description
1 EMT NAIL STRAP EMT NAIL STRAP FOR SUPPORTING EMT CONDUIT, BRIGHT ZINC ELECTROPLATED, STAMPED STEEL, ZINC ELECTROPLATED FOR WOOD OR MASONRY
Product Type
1 Emt Nail Strap
Short Description
1 EMT NAIL STRAP
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
1615
GTIN
00784297110863
UPC
784297110863
Taxonomies, Classifications, and Categories
Type
NAIL STRAPS - HEAVY DUTY
Trade Size
Trade Size
1
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
SECURES EMT AND RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat