12135WZBULA52 - Early Electric 4-Light Pendant W/A52 Led Bulbs

Maxim

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12135WZBULA52
Manufacturer
Maxim
Manufacturer's Part Number
12135WZ/BUL-A52
Description
Early Electric 4-Light Pendant W/A52 Led Bulbs
Cords Of Black Fabric Support Metal Sockets Finished In A Natural Antique Brass Allow You to Create Unique and Fun Lighting. All Except The Single Pendant Are Supplied With Hangers That Attach to The Ceiling to Allow You to Swag Each Socket. There Are A Number Of Optional Bulbs to Choose From.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209214262 / 00783209214262
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Plainview
0
Lubbock
0
All Stores
0
Resources
Images
 
 
12135WZBULA52 - Small Image
 
12135WZBULA52 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Description
EARLY ELECTRIC 4-LIGHT PENDANT W/A52 LED BULBS
Product Type
Led Pendant
Long Description
Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.
Additional Information
bulb type
A52
Voltage
120.00
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Island/Pool Table
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
12135WZ/BUL-A52
GTIN
00783209214262
UPC
783209214262
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
4 Light +
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat