47719030 - 2LT 150W Wall FX

Maxim Lighting

  • $69.69 (Each)
  • $69.69 (Each)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
47719030
Manufacturer
Maxim Lighting
Manufacturer's Part Number
92006BK
Description
2LT 150W Wall FX
Maxim Lighting'S Commitment to Both The Residential Lighting and The Home Building Industries Will Assure You A Product Line Focused On Your Lighting Needs. With Maxim Lighting You Will Find Quality Product That Is Well Designed, Well Priced and Readily Available.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209238572 / 00783209238572
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
47719030 - Small Image
 
47719030 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
2LT 150W WALL FX
Long Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Product Type
Two Light Outdoor Wall Lantern
Additional Information
Bulb Type
Par38
Category
Exterior
Safety Rating
Wet
Voltage
120.00 FT
Manufacturer Information
Brand
Maxim Lighting
Manufacturers Part Number
92006BK
GTIN
00783209238572
UPC
783209238572
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Spot Lights
Packaging
Weight per each
1.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
31 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat