E41326SA - 4W Led 30K Sa/FR Round Adjustable Sconce

Maxim Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Siloam Springs, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E41326SA
Manufacturer
Maxim Lighting
Manufacturer's Part Number
N/A
Description
4W Led 30K Sa/FR Round Adjustable Sconce
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Siloam Springs
0
Springdale
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4W LED 30K SA/FR ROUND ADJUSTABLE SCONCE
Manufacturer Information
Brand
Maxim Lighting
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat