114TB - 100A 4T RT Ou Meter Socket

Milbank

  • $545.95 (Each)
  • $545.95 (Each)
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
114TB
Manufacturer
Milbank
Manufacturer's Part Number
114TB
Description
100A 4T RT Ou Meter Socket
12.125X4.563 4 Term RNGTP 2 SML CLS PLT LNK Byps
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572100930 / 00784572100930
Weight per unit
22.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.95 (Each)
Resources
Images
 
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
Attachments
 
 
114TB - Specification Sheet
Other Links
 
 
114TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 Continuous Ampere
Phase
1 Phase
Voltage Rating
Up to 600 Volts Alternating Current
insulation
Fiberglass with Resin
Dimensions and Weight
Size
4.563L x 12.125W x 24.75H
Descriptions
Description
100A 4T RT OU METER SOCKET
Product Type
100A 4T RT Ou 10093
extra long description
MILB 114TB 100A 4T RT OU 10093
Long Description
12.125x4.563 4 TERM RNGTP 2 SML CLS PLT LNK BYPS
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
114TB
Brand
MILBANK
GTIN
00784572100930
UPC
784572100930
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
22.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat