121236GSC3RNK - 12X12X36 N3R SCR CVR No Ko

Milbank

  • $502.99 (Each)
  • $502.99 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121236GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
121236-GSC3R-NK
Description
12X12X36 N3R SCR CVR No Ko
12X36X12 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
784572101098 / 00784572101098
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$502.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Large Image
 
121236GSC3RNK - Small Image
Attachments
 
 
121236GSC3RNK - Specification Sheet
Other Links
 
 
121236GSC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
G90 Galvanized Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Length
36
Width
12
Descriptions
Description
12X12X36 N3R SCR CVR NO KO
Extra Long Description
MILB 121236-GSC3R-NK N3R SCREW CVR
Long Description
12x36x12 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Product Type
N3R Screw CVR Gutter NK 10109
Special Features
Key Locking Cylinder Latch Provision
Additional Information
Knockouts
FALSE
Straight Section Length
36
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
121236-GSC3R-NK
GTIN
00784572101098
UPC
784572101098
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring trough
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Wireway
Enclosure
Outdoor
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat