5T8K2 - 5TH Term Kit

Milbank

  • $16.19 (Each)
  • $16.19 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5T8K2
Manufacturer
Milbank
Manufacturer's Part Number
5T8K2
Description
5TH Term Kit
Fifth Terminal Use With 28 Block Round Hole Plug-In
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
784572107601 / 00784572107601
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
5T8K2 - Small Image
 
5T8K2 - Large Image
 
5T8K2 - Large Image
 
5T8K2 - Large Image
 
5T8K2 - Large Image
 
5T8K2 - Large Image
 
5T8K2 - Large Image
Attachments
 
 
5T8K2 - Specification Sheet
Other Links
 
 
5T8K2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
10-32 Screw
Voltage Rating
600 Volts Alternating Current
Material
Copper
Wire Size
No Wire Required
Descriptions
Product Type
5TH Term Assy 100/200A 10760
extra long description
MILB 5T8K2 5TH TERM ASSY 100/200A 1
Special Features
3 OClock Position;9 OClock Position
Long Description
FIFTH TERMINAL USE WITH 28 BLOCK ROUND HOLE PLUG-IN
Additional Information
Terminal Size
1.812 x 8W x 10H
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
5T8K2
GTIN
00784572107601
UPC
784572107601
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fifth Terminal Kit
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Mounting
PLUG IN
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat