A5421122APCSSLME - 240VAC, 1PH, 3W, 100A MCB, Meter Ped W/ LCC

Milbank

  • $6000.00 (Each)
  • $6,000.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A5421122APCSSLME
Manufacturer
Milbank
Manufacturer's Part Number
CP3BA5421122APCSSLME01
Description
240VAC, 1PH, 3W, 100A MCB, Meter Ped W/ LCC
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6,000.00 (Each)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
240VAC,1PH,3W,100A MCB, METER PED W/ LCC
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
CP3BA5421122APCSSLME01
UPC
N/A
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat