K4469 - Lug Conversion Kit For Use With 4468 4-600KCMIL or

Milbank

  • $409.24 (Each)
  • $409.24 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4469
Manufacturer
Milbank
Manufacturer's Part Number
K4469
Description
Lug Conversion Kit For Use With 4468 4-600KCMIL or
Lug Conversion Kit For Use With 4468 4-600KCMIL or Two 1 Aught-250KCMIL Mech 8 Per Kit
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
784572205703 / 00784572205703
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.24 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
K4469 - Small Image
 
K4469 - Large Image
 
K4469 - Large Image
Attachments
 
 
K4469 - Specification Sheet
Other Links
 
 
K4469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
connection
Mechanical
insulation
None
Voltage Rating
Up to 600 Volts Alternating Current
Dimensions and Weight
Width
5
Length
1.812
Descriptions
Product Type
800A Conversion Kit 20570
extra long description
MILB K4469 800A CONVERSION KIT 2057
Description
LUG CONVERSION KIT FOR USE WITH 4468 4-600KCMIL OR
Long Description
Lug Conversion Kit For Use With 4468 4-600kcmil or Two 1 Aught-250kcmil Mech 8 Per Kit
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K4469
GTIN
00784572205703
UPC
784572205703
Taxonomies, Classifications, and Categories
Type
Wire Connector Kit
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Mounting
STUD
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
5 View Store

A-L

Location Stock Available
Las Cruces
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat