K8180 - Bypass Link

Milbank

  • $40.03 (Each)
  • $40.03 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K8180
Manufacturer
Milbank
Manufacturer's Part Number
K8180
Description
Bypass Link
Bypass Link Bypass Jumper
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572239296 / 00784572239296
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.03 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
7
Resources
Images
 
 
K8180 - Small Image
 
K8180 - Large Image
 
K8180 - Large Image
Attachments
 
 
K8180 - Specification Sheet
Other Links
 
 
K8180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Copper
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Length
0.2
Width
3.7
Descriptions
Description
BYPASS LINK
Extra Long Description
MILB K8180 BYPASS JUMPERS 23929
Long Description
Bypass Link Bypass Jumper
Product Type
Bypass Jumpers 23929
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K8180
GTIN
00784572239296
UPC
784572239296
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Temporary Bypass
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat