KCPLM834UGBX - CT Enclosed Non Enserc Underground Service

Milbank

  • $3234.45 (Each)
  • $3,234.45 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KCPLM834UGBX
Manufacturer
Milbank
Manufacturer's Part Number
KCPLM-834UGBX
Description
CT Enclosed Non Enserc Underground Service
Milb KCPLM-834UGBX 800A 3PH 600V 48
Slang Terms
Meter Socket
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
N/A
UPC/GTIN
784572715912 / 00784572715912
Weight per unit
116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,234.45 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CT ENCLOSED NON ENSERC UNDERGROUND SERVICE
Long Description
MILB KCPLM-834UGBX 800A 3PH 600V 48
Product Type
800A 3PH 600V 48INX36INX14IN Unpntd Alum No Ko Piano Hinge F
Also Known As...
Meter Socket
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
KCPLM-834UGBX
GTIN
00784572715912
UPC
784572715912
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Packaging
Weight per each
116
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store
West Wichita
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat