U19800 - MIB

Also in stock

UTRS223ACH - 200A 1P Meter Socket Solid Top W/Ground Connection - Eaton Corp
$86.28Each

Eaton Corp
200A 1P Meter Socket Solid Top W/Ground Connection


View or Compare

U19800 - 200A 1PH 4T Ug Sidewire Ringless Meter Socket

Milbank

  • $175.41 (Each)
  • $175.41 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    U19800
    Manufacturer
    Milbank
    Manufacturer's Part Number
    U1980-O
    Description
    200A 1PH 4T Ug Sidewire Ringless Meter Socket
    Meter Socket, 200 A, 15-1/4 In Overall Height, 13 In Overall Width, 4-1/2 In Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 3 Wires, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 15 LB
    Slang Terms
    Meter Socket, Meter Box
    Suggest a New Term
    Similar Brands

    Categories
    Single Meter Sockets - Residential Single Meter Socke  Mark as Incorrect
    Suggest a New Category
    Classification
    Meter Sockets
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/GTIN
    784572134508 / 00784572134508
    Weight per unit
    15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $175.41 (Each)
    Resources
    Images
     
     
    U19800 - Large Image
     
    U19800 - Large Image
     
    U19800 - Small Image
    Attachments
     
     
    U19800 - Specification Sheet
    Other Links
     
     
    U19800 - Other
     
    U19800 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    200 A
    Number of Phases
    1
    Number of Wires
    3
    Voltage Rating
    600 V ac
    Wire Size
    #6 AWG to 350 kcmil
    Phase
    1
    amperage rating
    200 Continuous Ampere
    insulation
    Glass Polyester
    Dimensions and Weight
    Overall Length
    4-1/2 in
    Size
    4.5L x 13W x 15.25H
    Descriptions
    Long Description
    Meter Socket, 200 A, 15-1/4 in Overall Height, 13 in Overall Width, 4-1/2 in Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 3 Wires, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 15 lb
    Features
    4 Terminal Ringless Plain Top Switch Underground
    Product Type
    Meter Socket
    Short Description
    Meter Socket, 200 A, 600VAC, #6 AWG to 350 kcmil, UG
    Description
    200A 1PH 4T UG SIDEWIRE RINGLESS METER SOCKET
    Also Known As...
    Meter Socket
    Meter Box
    Additional Information
    accessory type
    Meter Socket
    Overall Height
    15-1/4 in
    Overall Width
    13 in
    Mounting Type
    Surface Mount
    Enclosure Type
    NEMA 3R
    Hub Type
    Plain Top
    feed type
    Overhead/Underground
    Standards Met
    UL Listed
    package quantity
    1 CT;50 PK
    Bypass Type
    No Bypass
    cutout size
    No Main Breaker
    Cable Entry
    Underground with Side Wireway
    Manufacturer Information
    Manufacturers Part Number
    U1980-O
    Brand
    MILBANK
    GTIN
    00784572134508
    UPC
    784572134508
    Taxonomies, Classifications, and Categories
    Category Description
    Meter Sockets
    Type
    Ringless Meter Socket
    Packaging
    Weight
    15 lb
    Weight per each
    15
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Meter Socket
    Frequency Rating
    60
    Enclosure
    G90 Galvanized Steel with Powder Coat Finish
    Mounting
    Surface Mount
    standard
    UL Listed;Type 3R
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for U19800

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$275.28
Per 100
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$135.85
Per 100
Item Details

BARE4S0L200 - #4 Sol Bare Copper 200' - Copper

From Copper,
#4 Sol Bare Copper 200'

$1,601.88
Per 1,000 Feet
Item Details



DPU222R - 60A/2P Air Conditioning Non-Fused Disconnect 240V - Eaton Corp

From Eaton Corp,
60A/2P Air Conditioning Non-Fused Disconnect 240V

$17.87
Each
Item Details

3232TRW - TR Dup Rec 15a125v - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
TR Dup Rec 15a125v

$144.77
Per 100
Item Details

TP8W - Trademaster WP 1G 1 Duplex White - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
Trademaster WP 1G 1 Duplex White

$36.36
Per 100
Item Details